Size M Reusable Plastic Overalls in Gold
Iron Eagle® Size M Reusable Plastic Overalls in Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Therm-o-rad sealed seams for 100% waterproof protection
- Premium snap lock suspender buckles
- Heavy-duty suspenders with crossover
- Mildew resistant
- 2 mil exterior coating offers unbelievable snag and abrasion resistance
- Sleek coating is easy to decontaminate and provides great liquid shedding characteristics
- Heat sealed seams are stronger than the material itself and can withstand extensive laundering
- Heavy-duty snaps
- Color: Gold
- Size: Medium
Documents
Specifications
- ASTM:
- ASTM E-96
- Clothing Size:
- M
- Coating:
- Polyurethane
- Collection:
- Iron Eagle®
- Color Finish Name:
- Gold
- Material:
- Plastic
- Material Type:
- Nylon, Polyurethane
- Number of Pieces:
- 2 Piece
- Product Type:
- Overalls
- Reusable:
- Yes
- Thickness:
- 10 mil