Size S Plastic Hooded Sweatshirt in Black, Fluorescent Yellow-Green and Silver
Job Sight™ Size S Plastic Hooded Sweatshirt in Black, Fluorescent Yellow-Green and Silver
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Constructed for comfort and warmth, the X-back design delivers added high visibility to meet American and Canadian standards
- ANSI/ISEA 107 Type R Class 3 compliant sweatshirt for high visibility
- CSA Z96 Class 2 Level 2 compliant sweatshirt for high visibility
- Detachable 3 panel double plied hood
- 100% Polyester
- Fluorescent background material color for excellent daytime visibility
- Two-tone 2” silver reflective tape reflects light for 360° nighttime conspicuity
- Zipper front closure
- 2 Pockets
- Use as liner a in SYNC System® shells of the same size
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Type R Class 3
- Application:
- Environmental, Safety
- CSA Certified:
- CSA Z96 Class 2
- Clothing Size:
- S
- Collection:
- Job Sight™
- Color Finish Name:
- Black, Fluorescent Yellow-Green, Silver
- ISO:
- ISO 9001
- Length:
- 28 in
- Material:
- Plastic, Taffeta
- Material Type:
- Polyester
- Product Type:
- Hooded Sweatshirt
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 25 lb