This product requires certification to purchase.

You last purchased this on
 
Tingley

Safetyflex®

  • Fast #
  • Part #TA41008
  • Item #6124245
  • Manufacturer Part #A41008.MD
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tingley

Safetyflex®

  • Fast #
  • Part #TA41008
  • Item #6124245
  • Manufacturer Part #A41008.MD
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made to resist industrial acids, chemicals, and caustics
  • Heavy exterior coating offers excellent permeation performance and liquid splash protection
  • SafetyFlex® flame resistant specialty PVC on polyester apron combines tough protection and comfortable fit
  • Green Apron - 38” x 48”
  • Achieved a passing result for ASTM F1671 resistance to viral penetration
  • Equipped with one strap around the waist and one around the neck with a buckle for a secure and adjustable fit
  • 48-inch total length, 38-inch total width, 17 mil total thickness
  • Flame resistant tested.
  • Self-extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches.
  • Test method ASTM D6413.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1671, ASTM D-6413
Application:
Industrial
Clothing Size:
M
Collection:
Safetyflex®
Color Finish Category:
Greens
Color Finish Name:
Green
Length:
48 in
Material:
Plastic
Material Type:
PVC, Polyester
Thickness:
17 mil
Width:
38 in