Size L Rubber Overshoe
Size L Rubber Overshoe
Product Details
Product Details
- Enlarged to fit over bulky work boots including steel toes
- Seamless construction for 100% waterproof protection
- Excellent tensile strength gives stretch and tear resistance for durability, comfort and easy on and off
- Will not crack or stiffen in the coldest weather
- Cleated outsole spits out debris for slip resistance and longer wear
- Heavy-duty heel kick for no hands removal
- No lining for quick cleaning and decontamination
- More material in heel, toe and gives longer life
- Less material in the upper saves weight & reduces leg fatigue
- Chemical Resistance: Acids, alcohols, bases and diluted solutions of most water-soluble chemicals
Documents
Specifications
- Color Finish Name:
- Black
- Depth:
- 5 in
- Gender:
- Unisex
- Height:
- 4 in
- Material:
- Rubber
- Shoe Size:
- 9.5-11 MENS/11.5-13 WMNS
- Size:
- L
- Weight:
- 1.4 lb
- Width:
- 5 in