This product requires certification to purchase.

Size XXXL Polyurethane High Visibility Breathable Overall in Yellow and Green 2-Piece

You last purchased this on
 
Tingley

Vision™ Size XXXL Polyurethane High Visibility Breathable Overall in Yellow and Green 2-Piece

  • Fast #
  • Part #TO23122XXXL
  • Item #4927260
  • Manufacturer Part #O23122.3X
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tingley

Vision™ Size XXXL Polyurethane High Visibility Breathable Overall in Yellow and Green 2-Piece

  • Fast #
  • Part #TO23122XXXL
  • Item #4927260
  • Manufacturer Part #O23122.3X
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107 Class E
ASTM:
ASTM E-96
Clothing Size:
XXXL
Collection:
Vision™
Color Finish Name:
Green, Yellow
Material:
Plastic
Material Type:
Polyurethane
Quick Release:
No
Reusable:
No