This product requires certification to purchase.

Size 2XL Plastic Vest in Black, Fluorescent Yellow-Green

You last purchased this on
 
Tingley

Workreation Size 2XL Plastic Vest in Black, Fluorescent Yellow-Green

  • Fast #
  • Part #TV260222X
  • Item #8494252
  • Manufacturer Part #V26022.2X
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tingley

Workreation Size 2XL Plastic Vest in Black, Fluorescent Yellow-Green

  • Fast #
  • Part #TV260222X
  • Item #8494252
  • Manufacturer Part #V26022.2X
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One-of-kind puffy vest changes between black and high visibility yellow-green sides to keep you warm in the field and off
  • Fluorescent yellow-green background material for excellent daytime visibility
  • 150D Polyester on Polyurethane
  • Black ripstop 210T Nylon on Polyurethane
  • ANSI 107 Type R Class 2 compliant
  • 2 inch silver reflective tape reflects light for 360° nighttime conspicuity
  • Zipper front closure
  • 2 Handwarmer pockets on each side
  • 270g Quilted lining provides warmth and comfort
  • Use as a liner with SYNC System® shells of the same size
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 Type R Class 2
Application:
Outdoor Worker, Safety
Clothing Size:
2XL
Coating:
Polyurethane
Collection:
Workreation
Color Finish Name:
Black, Fluorescent Yellow-Green
ISO:
ISO 9001
Material:
Plastic
Material Type:
150D Polyester, Ripstop Polyester
Product Type:
Vest
Quick Release:
No
Reusable:
Yes
Weight:
26 lb