Size 5X Plastic Vest in Black, Fluorescent Yellow-Green
Workreation Size 5X Plastic Vest in Black, Fluorescent Yellow-Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- One-of-kind puffy vest changes between black and high visibility yellow-green sides to keep you warm in the field and off
- Fluorescent yellow-green background material for excellent daytime visibility
- 150D Polyester on Polyurethane
- Black ripstop 210T Nylon on Polyurethane
- ANSI 107 Type R Class 2 compliant
- 2 inch silver reflective tape reflects light for 360° nighttime conspicuity
- Zipper front closure
- 2 Handwarmer pockets on each side
- 270g Quilted lining provides warmth and comfort
- Use as a liner with SYNC System® shells of the same size
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Type R Class 2
- Application:
- Outdoor Worker, Safety
- Clothing Size:
- 5X
- Coating:
- Polyurethane
- Collection:
- Workreation
- Color Finish Name:
- Black, Fluorescent Yellow-Green
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- 150D Polyester, Ripstop Polyester
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 26 lb