This product requires certification to purchase.

1 in. Stainless Steel Threaded Check Valve

You last purchased this on
 
Titan Flow Control

1 in. Stainless Steel Threaded Check Valve

  • Fast #
  • Part #TCV80ST0100
  • Item #4484762
  • Manufacturer Part #CV80ST0100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Titan Flow Control

1 in. Stainless Steel Threaded Check Valve

  • Fast #
  • Part #TCV80ST0100
  • Item #4484762
  • Manufacturer Part #CV80ST0100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Lead Law Compliance Level:
Compliant Not Certified
Material:
Stainless Steel
Pressure Class:
300#
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Teflon™
Valve Size:
1 in
Valve Type:
Check Valve