8 in. Repellent Basket
8 in. Repellent Basket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- YS61 Wye Strainer
- GSA Approved:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Basket
- Valve Size:
- 8 in