8 in. Epoxy Coated Ductile Iron Wafer Check Valve
CV 90-DI 8 in. Epoxy Coated Ductile Iron Wafer Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lead-free
- Install in horizontal or vertical position with upward flow
- Low pressure drop equivalent to a swing check
- Stainless steel guide, rod and spring
- Silent operation
- Silent check valves efficiently perform all of the functions of a swing check or vertical lift check valves and at the same time operate silently to prevent the effects of water hammer
- Threaded ends
Documents
Specifications
- ANSI:
- ANSI B16.42, ANSI B16.5
- API:
- API 598
- ASME:
- ASME B16.42, ASME B16.5, ASME Class 150
- ASTM:
- ASTM A-276, ASTM A-536, ASTM B-148, ASTM B-584
- Coating:
- Epoxy
- Collection:
- CV 90-DI
- FM Approved:
- Yes
- Installation Type:
- Horizontal Mount
- Length:
- 6-1/2 in
- MSS:
- MSS SP-125, MSS SP-25, MSS SP-6
- Material:
- Ductile Iron, Aluminum Bronze, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Aluminum Bronze
- Valve Seat Material:
- Aluminum Bronze, Buna-N
- Valve Size:
- 8 in
- Valve Type:
- Silent Check Valve
- Weight:
- 88 lb