This product requires certification to purchase.

2 x 2 in. 125# Cast Iron Flanged Perforated Wye Strainer

You last purchased this on
 
Titan Flow Control

YS 58-CI 2 x 2 in. 125# Cast Iron Flanged Perforated Wye Strainer

  • Fast #
  • Part #TYS58I0200P
  • Item #1677201
  • Manufacturer Part #YS58I0200
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Titan Flow Control

YS 58-CI 2 x 2 in. 125# Cast Iron Flanged Perforated Wye Strainer

  • Fast #
  • Part #TYS58I0200P
  • Item #1677201
  • Manufacturer Part #YS58I0200
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • New design with gauge taps
  • Large straining capacity
  • Precision machined seats
  • Self-cleaning capability
  • Epoxy painted
  • Optional cover designs
  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI Class 125
ASME:
ASME B16.1, ASME Class 125
ASTM:
ASTM A-126 Grade B
Collection:
YS 58-CI
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
2 in
Installation Type:
Horizontal, Vertical
Length:
7-7/8 in
Material:
Cast Iron, Fiber, Stainless Steel
Material Type:
Non-asbestos
Maximum Temperature:
150
Perforation Size:
1/16 in
Pressure - High:
200
Pressure Class:
125#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye