0.017 in. Carbide Spray Tip
ControlMax™ 0.017 in. Carbide Spray Tip
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Titan® ControlMax™ 517 Airless Spray Tip
- .017 in. Reversible Tip
- 10 - 12 in. Fan Width
- Atomizes All Architectural Coatings At Half The Pressure Of A Traditional Airless Spray Tip
- Utilizes Pre-orifice Technology To Deliver Materials With Up To 55% Less Overspray And A More Consistent Spray Pattern
- Works With All ControlMax™ High Efficiency Airless Systems
Specifications
- Application:
- Paint
- Brand Model Compatibility:
- 0580005, 0580006, 0580008, and 0580009 Titan Models
- Collection:
- ControlMax™
- Color Finish Name:
- Green
- Material:
- Carbide
- Pressure - Maximum:
- 1600 psi
- Product Type:
- Spray Tip
- Size:
- 0.017 in