1/2 hp 1500 psi High Efficiency Airless Sprayer
ControlMax™ 1/2 hp 1500 psi High Efficiency Airless Sprayer
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Titan® ControlMax™ 1500 Airless Paint Sprayer
- Max 1,500 PSI, .29 GPM, .50 HP Motor, .015 in. Max Tip
- Spray Up To 175 Gallons Per Year
- High Efficiency Airless Technology Provides Better Productivity And Decreases Overspray Up To 55%
- Softer Spray Improves Control For A More Consistent Finish
- Durable Pump Lasts Up To 3X Competitive Sprayers
- Includes ControlMax™ Spray Gun, 1/4 in. x 25 ft. Hose, And 515 Reversible Tip And Guard
- 2-Year Limited Warranty
Documents
Specifications
- Application:
- Paint
- CARB OTC LEED Compliant:
- No
- Collection:
- ControlMax™
- Depth:
- 13-1/2 in
- Height:
- 16 in
- Product Type:
- Spray Paint Gun
- Weight:
- 12.4 lb
- Width:
- 18-1/4 in