This product requires certification to purchase.

18 x 2 in. Fan Crawl Space Vent Deluxe

You last purchased this on
 
Tjernlund Products

18 x 2 in. Fan Crawl Space Vent Deluxe

  • Fast #
  • Part #TV2D
  • Item #3082567
  • Manufacturer Part #V2D
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tjernlund Products

18 x 2 in. Fan Crawl Space Vent Deluxe

  • Fast #
  • Part #TV2D
  • Item #3082567
  • Manufacturer Part #V2D
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
9 in
Length:
18 in
Width:
2 in