This product requires certification to purchase.

6 in. 26 ga. Round Half-Tab Takeoff

You last purchased this on
 

TO33 6 in. 26 ga. Round Half-Tab Takeoff

  • Fast #
  • Part #SHMTORHU
  • Item #3081008
  • Manufacturer Part #TO3306
5 out of 5 Customer Rating
You last purchased this on
 

TO33 6 in. 26 ga. Round Half-Tab Takeoff

  • Fast #
  • Part #SHMTORHU
  • Item #3081008
  • Manufacturer Part #TO3306
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Round adjustable top takeoff with half-tab
  • Tabbed opening and slide under lip
  • Galvanized steel
  • Adjustable swivel for maximum access
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Adjustable:
No
Coating:
Galvanized
Collection:
TO33
Diameter:
6 in
Duct Size:
6 in
Gauge (metal):
26 ga
Material:
Steel
Product Type:
Half-Tab Takeoff
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round