This product requires certification to purchase.

4 in. House Number 1 in Oil Rubbed Bronze

You last purchased this on
 
Top Knobs

4 in. House Number 1 in Oil Rubbed Bronze

  • Fast #
  • Part #TTK701PC
  • Item #7030378
  • Manufacturer Part #TK701PC
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Top Knobs

4 in. House Number 1 in Oil Rubbed Bronze

  • Fast #
  • Part #TTK701PC
  • Item #7030378
  • Manufacturer Part #TK701PC
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
4 in
Material:
Brass