4 in. Nail On House Number 2 in Black
4 in. Nail On House Number 2 in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 4 in
- Material:
- Die Cast Zinc