This product requires certification to purchase.

5 in. Pull in Antique Pewter

You last purchased this on
 
Top Knobs

Appliance 5 in. Pull in Antique Pewter

  • Fast #
  • Part #TM82396
  • Item #7028132
  • Manufacturer Part #M823-96
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Top Knobs

Appliance 5 in. Pull in Antique Pewter

  • Fast #
  • Part #TM82396
  • Item #7028132
  • Manufacturer Part #M823-96
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Pewter Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Appliance
Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
Depth:
1-13/100 in
Length:
5 in
Material:
Brass
Width:
11/25 in