This product requires certification to purchase.

12-1/2 in. Square Bar Pull in Brushed Satin Nickel

You last purchased this on
 
Top Knobs

Asbury 12-1/2 in. Square Bar Pull in Brushed Satin Nickel

  • Fast #
  • Part #TM1838
  • Item #4917207
  • Manufacturer Part #M1838
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Top Knobs

Asbury 12-1/2 in. Square Bar Pull in Brushed Satin Nickel

  • Fast #
  • Part #TM1838
  • Item #4917207
  • Manufacturer Part #M1838
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Category: Nickel Tones Select Color Finish Category

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Asbury
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-1/4 in
Diameter - Base:
1/2 in
Hardware Type:
Bar Pull
Length:
12-1/2 in
Material:
Zinc Alloy
Shape:
Square
Style:
Contemporary, Transitional
Width:
1/2 in