This product requires certification to purchase.

1-1/2 in. Reeded Knob in Brushed Satin Nickel

You last purchased this on
 
Top Knobs

Chareau® Reeded 1-1/2 in. Reeded Knob in Brushed Satin Nickel

  • Fast #
  • Part #TTK321BSN
  • Item #4917317
  • Manufacturer Part #TK321BSN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Top Knobs

Chareau® Reeded 1-1/2 in. Reeded Knob in Brushed Satin Nickel

  • Fast #
  • Part #TTK321BSN
  • Item #4917317
  • Manufacturer Part #TK321BSN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Chareau® Reeded
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-3/8 in
Diameter - Base:
1 in
Hardware Type:
Cabinet Knob
Length:
1-1/2 in
Material:
Zinc Alloy
Shape:
Round
Style:
Traditional
Width:
1-1/2 in