This product requires certification to purchase.

1-1/4 x 1-1/4 in. Zinc Alloy Knob in Honey Bronze

You last purchased this on
 
Top Knobs

Chareau® Reeded 1-1/4 x 1-1/4 in. Zinc Alloy Knob in Honey Bronze

  • Fast #
  • Part #TTK320HB
  • Item #7612606
  • Manufacturer Part #TK320HB
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Top Knobs

Chareau® Reeded 1-1/4 x 1-1/4 in. Zinc Alloy Knob in Honey Bronze

  • Fast #
  • Part #TTK320HB
  • Item #7612606
  • Manufacturer Part #TK320HB
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Honey Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Chareau® Reeded
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Depth:
1-1/4 in
Diameter - Base:
7/8 in
Hardware Type:
Cabinet Knob
Length:
1-1/4 in
Material:
Zinc Alloy
Shape:
Round
Style:
Traditional
Width:
1-1/4 in