This product requires certification to purchase.

7-11/16 in. Cabinet Pull in Umbrio

You last purchased this on
 
Top Knobs

Chareau® Reeded 7-11/16 in. Cabinet Pull in Umbrio

  • Fast #
  • Part #TTK324UM
  • Item #4917256
  • Manufacturer Part #TK324UM
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Top Knobs

Chareau® Reeded 7-11/16 in. Cabinet Pull in Umbrio

  • Fast #
  • Part #TTK324UM
  • Item #4917256
  • Manufacturer Part #TK324UM
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Umbrio Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Chareau® Reeded
Color Finish Category:
Browns
Color Finish Name:
Umbrio
Depth:
1-1/8 in
Diameter - Base:
3/4 in
Hardware Type:
Drawer Pull
Length:
7-11/16 in
Material:
Zinc Alloy
Style:
Traditional
Width:
1/2 in