Honey Bronze Pull
Chareau® Reeded Honey Bronze Pull
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Chareau® Reeded
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-1/8 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Drawer Pull
- Length:
- 4-15/16 in
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Traditional;Transitional
- Width:
- 1/2 in