This product requires certification to purchase.

9-1/2 x 1-1/2 in. Pull in Polished Nickel

You last purchased this on
 
Top Knobs

Devon 9-1/2 x 1-1/2 in. Pull in Polished Nickel

  • Fast #
  • Part #TTK887PN
  • Item #7264353
  • Manufacturer Part #TK887PN
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Top Knobs

Devon 9-1/2 x 1-1/2 in. Pull in Polished Nickel

  • Fast #
  • Part #TTK887PN
  • Item #7264353
  • Manufacturer Part #TK887PN
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Devon
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/2 in
Diameter - Base:
9/16 in
Hardware Type:
Drawer Pull
Length:
9-1/2 in
Material:
Zinc Alloy
Style:
Contemporary;Transitional
Width:
7/16 in