This product requires certification to purchase.

7-7/8 in. Pull in Tuscan Bronze

You last purchased this on
 
Top Knobs

Emerald 7-7/8 in. Pull in Tuscan Bronze

  • Fast #
  • Part #TTK289TB
  • Item #7029050
  • Manufacturer Part #TK289TB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Top Knobs

Emerald 7-7/8 in. Pull in Tuscan Bronze

  • Fast #
  • Part #TTK289TB
  • Item #7029050
  • Manufacturer Part #TK289TB
5 out of 5 Customer Rating

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Emerald
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Depth:
1-1/4 in
Diameter - Base:
7/8 in
Hardware Type:
Drawer Pull
Length:
7-7/8 in
Material:
Zinc Alloy
Style:
Transitional;Contemporary;Traditional
Width:
7/16 in