This product requires certification to purchase.

8 in. Tab Pull in Brushed Satin Nickel

You last purchased this on
 
Top Knobs

Europa 8 in. Tab Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK504BSN
  • Item #7029865
  • Manufacturer Part #TK504BSN
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Top Knobs

Europa 8 in. Tab Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK504BSN
  • Item #7029865
  • Manufacturer Part #TK504BSN
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Europa
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-5/8 in
Hardware Type:
Pull
Length:
8 in
Material:
Zinc Alloy
Style:
Contemporary;Transitional
Width:
1/16 in