This product requires certification to purchase.

Flat Black Knob

You last purchased this on
 
Top Knobs

Grace Flat Black Knob

  • Fast #
  • Part #TTK1010BLK
  • Item #7905065
  • Manufacturer Part #TK1010BLK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Top Knobs

Grace Flat Black Knob

  • Fast #
  • Part #TTK1010BLK
  • Item #7905065
  • Manufacturer Part #TK1010BLK
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Grace
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
1-3/8 in
Diameter - Base:
7/16 in
Hardware Type:
Cabinet Knob
Length:
2 in
Material:
Zinc Alloy
Shape:
T-shaped
Style:
Contemporary
Width:
7/16 in