Flat Black Knob
Grace Flat Black Knob
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Grace
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Diameter - Base:
- 5/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Traditional;Transitional
- Width:
- 1-1/4 in