This product requires certification to purchase.

5-3/8 in. Rectangular Pull Bar in Polished Chrome

You last purchased this on
 
Top Knobs

Grace Riverside 5-3/8 in. Rectangular Pull Bar in Polished Chrome

  • Fast #
  • Part #TTK1013PC
  • Item #7905069
  • Manufacturer Part #TK1013PC
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Top Knobs

Grace Riverside 5-3/8 in. Rectangular Pull Bar in Polished Chrome

  • Fast #
  • Part #TTK1013PC
  • Item #7905069
  • Manufacturer Part #TK1013PC
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Category: Chromes Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Grace Riverside
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/8 in
Diameter - Base:
3/8 in
Hardware Type:
Drawer Pull
Length:
5-3/8 in
Material:
Zinc Alloy
Shape:
Rectangular
Style:
Contemporary, Modern
Width:
7/16 in