This product requires certification to purchase.

Bar Pull in Flat Black

You last purchased this on
 
Top Knobs

Hopewell Bar Pull in Flat Black

  • Fast #
  • Part #TM990
  • Item #7028006
  • Manufacturer Part #M990
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Top Knobs

Hopewell Bar Pull in Flat Black

  • Fast #
  • Part #TM990
  • Item #7028006
  • Manufacturer Part #M990
5 out of 5 Customer Rating

X Points
EACH
Color Finish Category: Blacks Select Color Finish Category

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Hopewell
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
1-7/16 in
Diameter - Base:
3/8 in
Hardware Type:
Bar Pull
Length:
9-1/8 in
Material:
Steel
Style:
Transitional
Width:
15/32 in