This product requires certification to purchase.

6 in. Pull in Bronze and Satin

You last purchased this on
 
Top Knobs

Mercer Europa 6 in. Pull in Bronze and Satin

  • Fast #
  • Part #TTK503HB
  • Item #7264252
  • Manufacturer Part #TK503HB
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Top Knobs

Mercer Europa 6 in. Pull in Bronze and Satin

  • Fast #
  • Part #TTK503HB
  • Item #7264252
  • Manufacturer Part #TK503HB
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Category: Bronze Tones Select Color Finish Category

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Mercer Europa
Color Finish Category:
Bronze Tones
Color Finish Name:
Honey Bronze
Depth:
1-5/8 in
Hardware Type:
Drawer Pull
Length:
6 in
Material:
Zinc Alloy
Style:
Contemporary
Width:
1/16 in