This product requires certification to purchase.

3 in. Glacier Pull in Brushed Satin Nickel

You last purchased this on
 
Top Knobs

Mercer Glacier 3 in. Glacier Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK552BSN
  • Item #7027241
  • Manufacturer Part #TK552BSN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Top Knobs

Mercer Glacier 3 in. Glacier Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK552BSN
  • Item #7027241
  • Manufacturer Part #TK552BSN
5 out of 5 Customer Rating

X Points
Color Finish Category: Nickel Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Mercer Glacier
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1 in
Diameter - Base:
2-5/8 in
Hardware Type:
Drawer Pull
Length:
3 in
Material:
Zinc Alloy
Style:
Modern
Width:
5/8 in