This product requires certification to purchase.

4-3/8 in. Hidra Pull in Brushed Satin Nickel

You last purchased this on
 
Top Knobs

Nouveau Hidra 4-3/8 in. Hidra Pull in Brushed Satin Nickel

  • Fast #
  • Part #TM1128
  • Item #4917613
  • Manufacturer Part #M1128
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Top Knobs

Nouveau Hidra 4-3/8 in. Hidra Pull in Brushed Satin Nickel

  • Fast #
  • Part #TM1128
  • Item #4917613
  • Manufacturer Part #M1128
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Nouveau Hidra
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
7/8 in
Diameter - Base:
9/16 in
Hardware Type:
Drawer Pull
Length:
4-3/8 in
Material:
Zinc Alloy
Style:
Contemporary, Modern
Width:
5/16 in