This product requires certification to purchase.

9-1/4 in. Square Bar Pull in Polished Chrome

You last purchased this on
 
Top Knobs

Nouveau III Square 9-1/4 in. Square Bar Pull in Polished Chrome

  • Fast #
  • Part #TM1154
  • Item #4917169
  • Manufacturer Part #M1154
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Top Knobs

Nouveau III Square 9-1/4 in. Square Bar Pull in Polished Chrome

  • Fast #
  • Part #TM1154
  • Item #4917169
  • Manufacturer Part #M1154
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Category: Chromes Select Color Finish Category

Package Quantity Info:

Each: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Nouveau III Square
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-1/4 in
Diameter - Base:
3/8 in
Hardware Type:
Bar Pull
Length:
9-1/4 in
Material:
Zinc Alloy
Shape:
Square
Style:
Contemporary, Modern
Width:
3/8 in