This product requires certification to purchase.

9-3/16 in. Cabinet Bar Pull in Brushed Satin Nickel

Top Knobs

Pennington 9-3/16 in. Cabinet Bar Pull in Brushed Satin Nickel

  • Fast #
  • Part #TKM1005
  • Item #4917334
  • Manufacturer Part #M1005
4.8 out of 5 Customer Rating
Brand image
Top Knobs

Pennington 9-3/16 in. Cabinet Bar Pull in Brushed Satin Nickel

  • Fast #
  • Part #TKM1005
  • Item #4917334
  • Manufacturer Part #M1005
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Pennington
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-3/8 in
Diameter - Base:
1/2 in
Hardware Type:
Bar Pull
Length:
9-3/16 in
Material:
Steel
Style:
Contemporary, Modern
UPC:
840355010053
Width:
1/2 in