This product requires certification to purchase.

6-13/16 in. Arched Pull in Brushed Satin Nickel

You last purchased this on
 
Top Knobs

Sanctuary® Arched 6-13/16 in. Arched Pull in Brushed Satin Nickel

Brand image
You last purchased this on
 
Top Knobs

Sanctuary® Arched 6-13/16 in. Arched Pull in Brushed Satin Nickel

  • Fast #
  • Part #TTK4BSN
  • Item #4917166
  • Manufacturer Part #TK4BSN
4.1 out of 5 Customer Rating
6-13/16 in. Arched Pull

X Points
Color Finish Name: Brushed Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Sanctuary® Arched
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-3/8 in
Diameter - Base:
11/16 in
Hardware Type:
Drawer Pull
Length:
6-13/16 in
Material:
Zinc Alloy
Style:
Contemporary
Width:
3/8 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com