3/4 in. Zinc Alloy Cabinet Pull in Brushed Satin Nickel
Sanctuary® II 3/4 in. Zinc Alloy Cabinet Pull in Brushed Satin Nickel
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Sanctuary® II
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 1-1/16 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Cabinet Pull
- Length:
- 7-3/8 in
- Material:
- Zinc Alloy
- Style:
- Contemporary
- Width:
- 3/4 in