5-15/16 in. Pull in Honey Bronze
Serene 5-15/16 in. Pull in Honey Bronze
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Serene
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-5/16 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Drawer Pull
- Length:
- 5-15/16 in
- Style:
- Contemporary;Transitional
- Width:
- 1/2 in