This product requires certification to purchase.

1-3/16 in. Eden Medium Knob in Brushed Satin Nickel

You last purchased this on
 
Top Knobs

Serene Eden 1-3/16 in. Eden Medium Knob in Brushed Satin Nickel

  • Fast #
  • Part #TTK831BSN
  • Item #7109610
  • Manufacturer Part #TK831BSN
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Top Knobs

Serene Eden 1-3/16 in. Eden Medium Knob in Brushed Satin Nickel

  • Fast #
  • Part #TTK831BSN
  • Item #7109610
  • Manufacturer Part #TK831BSN
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Serene Eden
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Satin Nickel
Depth:
1-3/16 in
Diameter - Base:
3/4 in
Hardware Type:
Cabinet Knob
Length:
1-3/16 in
Material:
Zinc Alloy
Shape:
Round
Style:
Modern
Width:
1-3/16 in