This product requires certification to purchase.

5-15/16 x 1/2 in. Lily Knob in Polished Nickel

You last purchased this on
 
Top Knobs

Serene Lily 5-15/16 x 1/2 in. Lily Knob in Polished Nickel

  • Fast #
  • Part #TTK823PN
  • Item #7109526
  • Manufacturer Part #TK823PN
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Top Knobs

Serene Lily 5-15/16 x 1/2 in. Lily Knob in Polished Nickel

  • Fast #
  • Part #TTK823PN
  • Item #7109526
  • Manufacturer Part #TK823PN
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Serene Lily
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-5/16 in
Diameter - Base:
7/8 in
Hardware Type:
Bar Pull
Length:
5-15/16 in
Material:
Zinc Alloy
Style:
Modern
Width:
1/2 in