Knob in Flat Black
Serene Lily Knob in Flat Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Serene Lily
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-5/16 in
- Diameter - Base:
- 1-1/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/8 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Modern
- Width:
- 1-1/8 in