1-1/4 in. Mushroom Knob in Flat Black
Somerset 1-1/4 in. Mushroom Knob in Flat Black
Package Quantity Info:
Each: 1 Case: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Somerset
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-1/8 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Style:
- Traditional
- Width:
- 1-1/4 in