Flat Black Knob
Transcend Flat Black Knob
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Transcend
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1-3/16 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Shape:
- Square
- Style:
- Contemporary
- Width:
- 1-1/4 in