1-1/2 in. 304 Heavy Duty Stainless Steel Sanitary Head Single Pin Clamp
1-1/2 in. 304 Heavy Duty Stainless Steel Sanitary Head Single Pin Clamp
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 3 in
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- PTFE