4 in. OD 304L Stainless Steel Clamp
4 in. OD 304L Stainless Steel Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Clamp
- Material:
- Stainless Steel
- Material Type:
- 304L