3 in. 304 Stainless Steel Pool Weld Hanger with Push Pull Insert
3 in. 304 Stainless Steel Pool Weld Hanger with Push Pull Insert
Product Details
Product Details
- Large diameter fitting
- Push/Pull insert
Documents
Specifications
- Fits Pipe Size:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 304