1-1/2 in. Stainless Steel Clamp Check Valve
Top-Flo® 1-1/2 in. Stainless Steel Clamp Check Valve
Product Details
Product Details
- Suitable for C.I.P.
- Guide finger disc available upon request
- Internal finish - 25 to 30Ra average
- Material test reports provided upon request
- Eccentric type available upon request
- Operating pressure to 150 psi
- Temperature from 30° F min. to 225° F max
- For steam applications consult factory
Documents
Specifications
- Collection:
- Top-Flo®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4-9/16 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 225
- Minimum Temperature:
- 30
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Food Processing, Pharmaceutical
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve