1 in. Pipe Grommet
1 in. Pipe Grommet
Frequently Purchased Together
Product Details
Product Details
- A positive pipe-to-tank seal for flat or curved surfaces
- Quickly create a secure, watertight seal without and adhesive, hardware or threads and can be used through the walls of any container or filter box.
Specifications
- Color Finish Name:
- Black
- Diameter:
- 2 in
- Fitting Size 1:
- 1-3/4 in
- Fitting Sizes:
- 1 in x 1-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Pipe Seal
- UL Listed:
- No