This product requires certification to purchase.

14 ga Simplex Steel Cover 2 x 2 in. Grommet Box

TOPP

14 ga Simplex Steel Cover 2 x 2 in. Grommet Box

  • Fast #
  • Part #TC24SSLO155P
  • Item #2234481
  • Manufacturer Part #C24SSL-O155P
3.1 out of 5 Customer Rating
Brand image
TOPP

14 ga Simplex Steel Cover 2 x 2 in. Grommet Box

  • Fast #
  • Part #TC24SSLO155P
  • Item #2234481
  • Manufacturer Part #C24SSL-O155P
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tough and durable surface
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter:
24 in
Length:
2 in
Material:
Steel
Product Type:
Basin Cover
Width:
2 in