18 x 3 in. Steel Basin Cover
18 x 3 in. Steel Basin Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 126-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tough and durable surface
Documents
Specifications
- Coating:
- Epoxy
- Color Finish Name:
- Black
- Diameter:
- 18 in
- Height:
- 3 in
- Material:
- Steel
- Product Type:
- Basin Cover